Shop All High Performance Carbide End Mills
Mastercut Tool
25x38x25x100 4FL 06.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 500-805W-1
Zoro # G800611588
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.9843
- LOC (Decimal) 1.496
- SHK (Decimal) 0.9843
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 500-805W-1
- Zoro # G800611588
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.9843 |
LOC (Decimal) | 1.496 |
SHK (Decimal) | 0.9843 |
OAL (Decimal) | 3.937 |
OD (Metric) | 25 |
LOC (Metric) | 38 |
SHK (Metric) | 25 |
OAL (Metric) | 100 |
OD (Fractional) | 25 |
LOC (Fractional) | 38 |
SHK (Fractional) | 25 |
OAL (Fractional) | 100 |
Description
25x38x25x100 4FL 06.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 12" Zig-Zag Turbo Wet Core Bit (CBWZZ12)
- WILTON Spindel Assembly (1700210)
- KRAFT TOOL Broad Knife, 28" Handle, 7" (DW277)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-053-010)
- Mastercut Tool High Performance Carbide End Mills