Shop All Chucking Reamers
Mastercut Tool
.2565x1-1/8x1/4x3-1/4 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-437
Zoro # G900582481
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2565
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-437
- Zoro # G900582481
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.2565 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3.25 |
OD (Metric) | 6.515 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 82.55 |
OD (Fractional) | .2565 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/4 |
Description
.2565x1-1/8x1/4x3-1/4 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap (GN6X-8X-S5--S--)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- DRILLCO 1-1/8, S/S HEL FLUT CHUCK REAMER -4375E (437E208)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- M.A. FORD .0935 No 42 Reamer (27209350)
- WALTER Machine reamers F1352HUN-4.12 (F1352HUN-4.12)
- Mastercut Tool Chucking Reamers