Shop All Chucking Reamers
Mastercut Tool
.2540x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-431
Zoro # G900582740
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.254
- LOC (Decimal) 1
- SHK (Decimal) 0.2188
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-431
- Zoro # G900582740
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.254 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.2188 |
OAL (Decimal) | 3 |
OD (Metric) | 6.452 |
LOC (Metric) | 25.4 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2540 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2540x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- ICS Rear Handle Ground Support (543972)
- MOODY TOOL Probe, #1, 25mil (51-1794)
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- ROCK RIVER TOOL REAMER (2652110)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- Mastercut Tool Reamers