Shop All Chucking Reamers
Mastercut Tool
.2500x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-421
Zoro # G500582010
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1
- SHK (Decimal) 0.2188
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-421
- Zoro # G500582010
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.2188 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 25.4 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2500 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2500x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- DISCO Gold Fast Spiral Reamer, 18200 (18200)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- M.A. FORD .1390 Reamer (27213900)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- M.A. FORD .0195 Reamer (27201950)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- Mastercut Tool Chucking Reamers