Shop All Chucking Reamers
Mastercut Tool
.2495x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-420
Zoro # G900581866
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2495
- LOC (Decimal) 1
- SHK (Decimal) 0.2188
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-420
- Zoro # G900581866
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.2495 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.2188 |
OAL (Decimal) | 3 |
OD (Metric) | 6.337 |
LOC (Metric) | 25.4 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2495 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2495x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Enviro Guard Hose Set (34722)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal (91761-11)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- M.A. FORD .3100 Reamer (27231000)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- MILWAUKEE TOOL Reamer Cone, 2-1/4" H, 2-1/4" W, 4-1/4" L (49-16-5105)
- VERSADRIVE HMT Stakit ETOP4 Impact Reamer Set 1/2-1-1/16'' 10pc + 1/2'' Adapter (501040-SET10)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- Mastercut Tool Chucking Reamers