Shop All Chucking Reamers
Mastercut Tool
.2480x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-417
Zoro # G900581354
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.248
- LOC (Decimal) 1
- SHK (Decimal) 0.2188
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-417
- Zoro # G900581354
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.248 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.2188 |
OAL (Decimal) | 3 |
OD (Metric) | 6.299 |
LOC (Metric) | 25.4 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2480 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2480x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- COLLINS AXE AXE BOY'S 2-1/4#28""HANDL (HB-1/2H-C/32477)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- BON TOOL Bon 84-905 Rubber Pail W/Lip, 12 Qt (84-905)
- DRILLCO 5/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E140)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- Mastercut Tool Reamers