Shop All Chucking Reamers
Mastercut Tool
.2430x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-407
Zoro # G900583433
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.243
- LOC (Decimal) 1
- SHK (Decimal) 0.2188
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-407
- Zoro # G900583433
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.243 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.2188 |
OAL (Decimal) | 3 |
OD (Metric) | 6.172 |
LOC (Metric) | 25.4 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2430 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2430x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- DRILLCO 1-1/8, S/S HEL FLUT CHUCK REAMER -4375E (437E208)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- DRILLCO 8.0MM, S/S STR FLUTE CHUCK REAMER - 4350E (435E080)
- DRILLCO 1-5/16, S/S HEL FLUT CHUCK REAMER -4375E (437E220)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- OHTANI Reamer (NMS-1000-1 NBO-RTC-101-1)
- Mastercut Tool Reamers