Shop All Chucking Reamers
Mastercut Tool
.2362x1x7/32x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-392
Zoro # G300582395
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LOC (Decimal) 1
- Single End Double End Single End
- OD (Decimal) 0.2362
- SHK (Decimal) 0.2188
- OD (Metric) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-392
- Zoro # G300582395
- Country of Origin United States
- Category Chucking Reamers
Details
LOC (Decimal) | 1 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.2188 |
OD (Metric) | 6 |
OAL (Decimal) | 3 |
LOC (Metric) | 25.4 |
OD (Fractional) | .2362 |
SHK (Metric) | 5.556 |
OAL (Metric) | 76.2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 7/32 |
OAL (Fractional) | 3 |
Description
.2362x1x7/32x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5254)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- MILESCRAFT PocketJig200XCJ Complete Pocket Hole Kit with Single Barrel Jig and 2" FaceClamp Included (7336)
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .0195 Reamer (27201950)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- Mastercut Tool Reamers