Shop All Chucking Reamers
Mastercut Tool
.2230x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-364
Zoro # G900583174
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.223
- LOC (Decimal) 1
- SHK (Decimal) 0.1875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-364
- Zoro # G900583174
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.223 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 5.664 |
LOC (Metric) | 25.4 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2230 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
.2230x1x3/16x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 14mm (80337)
- STANLEY Stanley® 22-311, Bi-Material File Handle With 3 Inserts (22-311)
- CLEVELAND Chucking Reamer w/Straight Shank (C25220)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25101)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- M.A. FORD .2790 Reamer (27227900)
- Mastercut Tool Reamers