Shop All Chucking Reamers
Mastercut Tool
.2145x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-345
Zoro # G900582085
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2145
- LOC (Decimal) 1
- SHK (Decimal) 0.1875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-345
- Zoro # G900582085
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.2145 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 5.448 |
LOC (Metric) | 25.4 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2145 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
.2145x1x3/16x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4S--21)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 450 mm (48-20-8053)
- MITUTOYO Parts 167-158 18" (167-158)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- M.A. FORD .2055 No 5 Reamer (27220550)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- NORSEMAN BY VIKING DRILL AND TOOL 3/8" 51-AGM Car Reamer Fast Spiral Flute (82100)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- M.A. FORD No M Reamer (27229500)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- Mastercut Tool Reamers