Shop All Drill Mills
Mastercut Tool
20x79x20x131 2FL 140° Point 30° Helix Hurricane 3.0 Drill, PowerA
Mfr # 750-322-1
Zoro # G300603335
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7874
- LOC (Decimal) 3.11
- SHK (Decimal) 0.7874
- OAL (Decimal) 5.158
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-322-1
- Zoro # G300603335
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.7874 |
LOC (Decimal) | 3.11 |
SHK (Decimal) | 0.7874 |
OAL (Decimal) | 5.158 |
OD (Metric) | 20 |
LOC (Metric) | 79 |
SHK (Metric) | 20 |
OAL (Metric) | 131 |
OD (Fractional) | 20 |
LOC (Fractional) | 79 |
SHK (Fractional) | 20 |
OAL (Fractional) | 131 |
Description
20x79x20x131 2FL 140 Point 30 Helix Hurricane 3.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- MORSE Band Saw Blade, 9 ft. 6" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-9' 6)
- RIDGID Cap, Chuck 6 Holes (43440)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- Mastercut Tool End Mills