Shop All High Performance Carbide End Mills
Mastercut Tool
20x36x20x100 3FL .5mm Corner Radius Aluminum Xtreme Chipbreaker Endmill
Mfr # 523-451
Zoro # G800617399
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.7874
- LOC (Decimal) 1.417
- SHK (Decimal) 0.7874
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 523-451
- Zoro # G800617399
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.7874 |
LOC (Decimal) | 1.417 |
SHK (Decimal) | 0.7874 |
OAL (Decimal) | 3.937 |
OD (Metric) | 20 |
LOC (Metric) | 36 |
SHK (Metric) | 20 |
OAL (Metric) | 100 |
OD (Fractional) | 20 |
LOC (Fractional) | 36 |
SHK (Fractional) | 20 |
OAL (Fractional) | 100 |
Description
20x36x20x100 3FL .5mm Corner Radius Aluminum Xtreme Chipbreaker Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 61 Piece #1-60 High Speed Steel Wire Gage Drill Set (5001-1060)
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- BIG HORN 3-1/2 Inch Stainless Steel Depth Gauge with Round Head Protractor (19215)
- SUBURBAN BOLT AND SUPPLY 9/64 SHORT ARM HEX KEY (A05400900SA)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GMHT14R5 (GMHT14R5015)
- Mastercut Tool End Mills