Shop All Spotting Drills
Mastercut Tool
20x30x20x102 90° NC Spotting Drill, PowerA
Mfr # 700-418-1
Zoro # G700659642
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 90°
- Finish PowerA
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-418-1
- Zoro # G700659642
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Point Angle | 90° |
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.7874 |
LOC (Decimal) | 1.181 |
SHK (Decimal) | 0.7874 |
OAL (Decimal) | 4.016 |
OD (Metric) | 20 |
LOC (Metric) | 30 |
SHK (Metric) | 20 |
OAL (Metric) | 102 |
OD (Fractional) | 20 |
LOC (Fractional) | 30 |
SHK (Fractional) | 20 |
OAL (Fractional) | 102 |
Description
20x30x20x102 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- HHIP 1/16 To 1-1/16" By16ths 17 Piece 5C Collet Set (3900-0013)
- HYDE Razor Blade 100 Pack (13135)
- DYNABRADE Mini-Dynorbital R.O.S. Versatility Kit (51415)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- BLAIR Metric Cutters Kit (11092)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- Mastercut Tool Spotting Drills