Shop All Spotting Drills
Mastercut Tool
20x30x20x102 120° NC Spotting Drill, PowerA
Mfr # 700-520-1
Zoro # G500659989
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 120°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-520-1
- Zoro # G500659989
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
Point Angle | 120° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.7874 |
LOC (Decimal) | 1.181 |
SHK (Decimal) | 0.7874 |
OAL (Decimal) | 4.016 |
OD (Metric) | 20 |
LOC (Metric) | 30 |
SHK (Metric) | 20 |
OAL (Metric) | 102 |
OD (Fractional) | 20 |
LOC (Fractional) | 30 |
SHK (Fractional) | 20 |
OAL (Fractional) | 102 |
Description
20x30x20x102 120 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- HHIP 1/2" I.D. Coolant Hose Kit With 6" Hoses (8401-0502)
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke (305)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8) (932811-C3)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills