Shop All Chucking Reamers
Mastercut Tool
.2060x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-328
Zoro # G900581767
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.206
- LOC (Decimal) 1
- SHK (Decimal) 0.1875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-328
- Zoro # G900581767
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.206 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 5.232 |
LOC (Metric) | 25.4 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | .2060 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
.2060x1x3/16x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 55/64" 5C Round Collet (3900-1152)
- URREA 1/2" drive, hexagonal short bit socket 5/16" (5441-5/16)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- MILWAUKEE TOOL 1-1/4" Diamond Premium Wet Core Bit (48-17-3012)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- GENERAL TOOLS REAMER T-Handle 1/8" to 1/2" (GN130)
- Mastercut Tool Chucking Reamers