Shop All Jobber Length Drill Bits
Mastercut Tool
20 .1610x1-3/8x.1610x2-1/2 2FL 118° 4 Facet Point Drill
Mfr # 601-134
Zoro # G700659673
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 601-134
- Zoro # G700659673
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.161 |
LOC (Decimal) | 1.375 |
SHK (Decimal) | 0.161 |
OAL (Decimal) | 2.5 |
OD (Metric) | 4.089 |
LOC (Metric) | 34.925 |
SHK (Metric) | 4.089 |
OAL (Metric) | 63.5 |
OD (Fractional) | .1610 |
LOC (Fractional) | 1-3/8 |
SHK (Fractional) | .1610 |
OAL (Fractional) | 2-1/2 |
Description
20 .1610x1-3/8x.1610x2-1/2 2FL 118 4 Facet Point Drill
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 11/16 (C20744)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL Ratcheting Combination SAE Wrench Set (85199)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- MASTERCUT TOOL 11/32x2-3/8x11/32x4 2FL 118° 4 Facet Point Drill (601-248)
- MASTERCUT TOOL X .3970x2-7/8x.3970x4-1/2 2FL 118° 4 Facet Point Drill (601-272)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/8 (C18634)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- Mastercut Tool Jobber Length Drill Bits