Shop All High Performance Carbide End Mills
Mastercut Tool
1x4x1x6 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ
Mfr # 415-722-4
Zoro # G800598889
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 1
- LOC (Decimal) 4
- SHK (Decimal) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 415-722-4
- Zoro # G800598889
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 1 |
LOC (Decimal) | 4 |
SHK (Decimal) | 1 |
OAL (Decimal) | 6 |
OD (Metric) | 25.4 |
LOC (Metric) | 101.6 |
SHK (Metric) | 25.4 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1 |
LOC (Fractional) | 4 |
SHK (Fractional) | 1 |
OAL (Fractional) | 6 |
Description
1x4x1x6 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE(TM) Lineman's Penta Socket, 1/2 in Drive Size, Pin Detent Hole, Black Oxide (49-66-5133)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Mastercut Tool High Performance Carbide End Mills