Shop All Carbide End Mills
Mastercut Tool
1x3x3x38 3FL Ball Endmill, PowerA
Mfr # 310-002-1
Zoro # G800605648
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Ball
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 310-002-1
- Zoro # G800605648
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 3 |
End Mill Style | Ball |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.0394 |
LOC (Decimal) | 0.118 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 1.496 |
OD (Metric) | 1 |
LOC (Metric) | 3 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 1 |
LOC (Fractional) | 3 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
1x3x3x38 3FL Ball Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- Mastercut Tool Carbide End Mills