Shop All Carbide End Mills
Mastercut Tool
1x3x1x6 4FL Square Long Endmill, PowerA
Mfr # 206-266-1
Zoro # G600602113
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 206-266-1
- Zoro # G600602113
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 1 |
LOC (Decimal) | 3 |
SHK (Decimal) | 1 |
OAL (Decimal) | 6 |
OD (Metric) | 25.4 |
LOC (Metric) | 76.2 |
SHK (Metric) | 25.4 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1 |
LOC (Fractional) | 3 |
SHK (Fractional) | 1 |
OAL (Fractional) | 6 |
Description
1x3x1x6 4FL Square Long Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3225X-5PK)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- XTREME BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5198B)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- MASTERCUT TOOL 1/2x3x1/2x6 2FL Ball Long Endmill (204-054)
- ADDER Endmill, 4 FL, 12, Length of Cut: 25 mm (14112 )
- Mastercut Tool Carbide End Mills