Shop All Countersinks
Mastercut Tool
1x1/2x3 6FL 82° Countersink
Mfr # 680-716
Zoro # G400579462
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 3.188
- OD (Metric) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-716
- Zoro # G400579462
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3.188 |
OD (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 80.963 |
OD (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1x1/2x3 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Rafter Hook 40 lb. cap. (N271-009)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-23 (E6819-23)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- DRILLCO 5/8, COUNTERSINK 90DEG SGL FLUTE - 3600E (36E140C)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills