Shop All Countersinks
Mastercut Tool
1x1/2x3 3FL 90° Countersink
Mfr # 680-516
Zoro # G300579043
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-516
- Zoro # G300579043
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1x1/2x3-1/4 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Hack Saw Blade, Medium, 12" x 3/4" (GH12)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/32 (C23131)
- BON TOOL Blue Steel Midget Trowel - Square End - 8" x 3" with Comfort Wave Handle (67-245)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444490)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- LINK S-Type HSS Centerdrill #12S Thru #16S 5 Pc Set (05-L2-393)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 5/16" dia. (HS1EL-5/16-82)
- LINK 82° No-Flute Cobalt Deburr 4 Pc Set (3/8, 1/2, 3/4 & 1) (94-CO-569)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills