Shop All Countersinks
Mastercut Tool
1x1/2x3 3FL 60° Countersink
Mfr # 680-316
Zoro # G600578715
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 2.75
- OD (Metric) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-316
- Zoro # G600578715
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 2.75 |
OD (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1x1/2x3 3FL 60 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- JACOBS Collet, Metric, Tap Type, 12.70mm L (9748)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- LINK #6 HSS Se .140x11/32 Drill 5/16x1-3/4 Body 1/4x5/8 Shank Tin Coat (55-TN-190)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- DRILL AMERICA 1/2"-60 HSS 3 Flute Center Reamer (DEWCSK1/2-60)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- Mastercut Tool Countersinks