Shop All Countersinks
Mastercut Tool
1x1/2x3 1FL 60° Countersink
Mfr # 680-016
Zoro # G900579481
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- SHK (Decimal) 0.5
- OAL (Decimal) 3
- OD (Metric) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-016
- Zoro # G900579481
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1x1/2x2-3/4 1FL 60 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Biscuit Joiner, 20V, Brushless (DCW682B)
- GRASSWORX BOOT/SHOE SCRAPER CINDER (10376760)
- GOLDBLATT 4 in. Joint Knife (G05059)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- HHIP 1" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-4000)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- RUKO Schaft Ultimatecut Dreischneider, Hss 90D (102783)
- MELIN TOOL CO Countersink, Hss, 1F 120 deg., 2" (HS1-2-120)
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills