Shop All High Performance Carbide End Mills
Mastercut Tool
1x1-1/2x1x4 6FL Square 45° Helix Eccentric Relief Endmill, PowerA
Mfr # 411-022-1
Zoro # G900594347
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- LOC (Decimal) 1.5
- SHK (Decimal) 1
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 411-022-1
- Zoro # G900594347
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 1 |
OAL (Decimal) | 4 |
OD (Metric) | 25.4 |
LOC (Metric) | 38.1 |
SHK (Metric) | 25.4 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 1 |
OAL (Fractional) | 4 |
Description
1x1-1/2x1x4 6FL Square 45 Helix Eccentric Relief Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- BONDHUS L-Shape Hex Wrench, 8Mm (BND15972)
- KO-KEN Universal Nut Setter 14mm 6 Point 150mm 1/4 Hex Drive (113UN.150-14)
- GENERAL WIRE 25'x1/4 Flexicore Cable w/ Spring End, (25HE1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-010K)
- Mastercut Tool High Performance Carbide End Mills