Shop All High Performance Carbide End Mills
Mastercut Tool
1x1-1/2x1x4 5FL .045 Corner Radius 45° Helix HY5, PowerNR
Mfr # 445-524-8
Zoro # G300607449
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 1
- LOC (Decimal) 1.5
- SHK (Decimal) 1
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 445-524-8
- Zoro # G300607449
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 1 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 1 |
OAL (Decimal) | 4 |
OD (Metric) | 25.4 |
LOC (Metric) | 38.1 |
SHK (Metric) | 25.4 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 1 |
OAL (Fractional) | 4 |
Description
1x1-1/2x1x4 5FL .045 Corner Radius 45 Helix HY5, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Screwdriver Socket Set, SAE, 5 pcs (306)
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 4 in L (21WL70)
- ASTRO PNEUMATIC Sander Air Belt, Ns 032994 (223K)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- Mastercut Tool End Mills