Shop All High Performance Carbide End Mills
Mastercut Tool
1x1-1/2x1x4 2FL .015 Corner Radius Aluminum Xtreme Endmill, PowerZ
Mfr # 414-591-4
Zoro # G800600674
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 1
- LOC (Decimal) 1.5
- SHK (Decimal) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 414-591-4
- Zoro # G800600674
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 1 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 1 |
OAL (Decimal) | 4 |
OD (Metric) | 25.4 |
LOC (Metric) | 38.1 |
SHK (Metric) | 25.4 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 1 |
OAL (Fractional) | 4 |
Description
1x1-1/2x1x4 2FL .015 Corner Radius Aluminum Xtreme Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/32)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/8 (45624)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1086)
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- Mastercut Tool End Mills