Shop All Countersinks
Mastercut Tool
19x8x70 6FL 82° Countersink
Mfr # 780-714
Zoro # G900579450
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.748
- SHK (Decimal) 0.315
- OAL (Decimal) 2.76
- OD (Metric) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 780-714
- Zoro # G900579450
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.76 |
OD (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 70 |
OD (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 70 |
Description
19x8x75 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX Handheld Core Drill Kit, Rotary Hammer (MXF301-2CP, 2912-22)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- LINK #8 Cobalt Se .180x7/16 Drill 7/16x4 Body 7/16xFull Shank Alu Coat (CO-AL-291)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- KEO Countersink, 90 Deg, 5/16 (53520)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills