Shop All Countersinks
Mastercut Tool
19x8x70 6FL 60° Countersink
Mfr # 780-614
Zoro # G000578995
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.748
- SHK (Decimal) 0.315
- OD (Metric) 19
- OAL (Decimal) 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 780-614
- Zoro # G000578995
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OD (Metric) | 19 |
OAL (Decimal) | 2.76 |
OD (Fractional) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 70 |
SHK (Fractional) | 8 |
OAL (Fractional) | 70 |
Description
19x8x75 6FL 60 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 2, VBMT, .5, Carbide (VBMT22051P)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- KEO Countersink, 6 FL, 60 Deg, 7/8, HSS (55010)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-312-082)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- EUROBOOR Countersink, 3/8"-1", 3/4" Arbor for mag drills (SCE.25)
- DRILL AMERICA 5/16"-82 HSS Single Flute Countersink (DEWSFC5/16-82)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills