Shop All Countersinks
Mastercut Tool
19x8x70 3FL 90° Countersink
Mfr # 780-514
Zoro # G000579060
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.748
- SHK (Decimal) 0.315
- OD (Metric) 19
- OAL (Decimal) 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 780-514
- Zoro # G000579060
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OD (Metric) | 19 |
OAL (Decimal) | 2.76 |
OD (Fractional) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 70 |
SHK (Fractional) | 8 |
OAL (Fractional) | 70 |
Description
19x8x75 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 2 Ph (492-CCX)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", PK5 (P-1412-5PK)
- BIG HORN 5-Inch Aluminum Blast Gate for Vacuum/Dust Collector (11503)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- HHIP 5 Piece 82 Degree 1/4-1" High Speed Steel Countersink Set (2001-2005)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- MICRO 100 Countersink, Uncoated, 82 deg. Angle (CS-375-082)
- Mastercut Tool Countersinks