Shop All Countersinks
Mastercut Tool
19x8x70 3FL 82° Countersink
Mfr # 780-414
Zoro # G900578781
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.748
- SHK (Decimal) 0.315
- OAL (Decimal) 2.76
- OD (Metric) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 780-414
- Zoro # G900578781
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.748 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.76 |
OD (Metric) | 19 |
SHK (Metric) | 8 |
OAL (Metric) | 70 |
OD (Fractional) | 19 |
SHK (Fractional) | 8 |
OAL (Fractional) | 70 |
Description
19x8x75 3FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8335)
- GEDORE Round File, 10", 250 x 10mm (8722 2-10)
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 1/32-3/16 (GA-1P)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS (55051)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94570)
- LINK #12 Cobalt Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-CO-193)
- KEO Drill/Countersink, 6 FL, 90 deg., 5/8in, HSS (55047-TIN)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills