Shop All Chucking Reamers
Mastercut Tool
.1975x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-310
Zoro # G900582269
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1975
- LOC (Decimal) 1
- SHK (Decimal) 0.1875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-310
- Zoro # G900582269
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1975 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 5.017 |
LOC (Metric) | 25.4 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | .1975 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
.1975x1x3/16x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench, 12 pt., 9/16 x 5/8" (8727)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- M.A. FORD 19/32 Reamer (27259380)
- M.A. FORD .0295 Reamer (27202951)
- M.A. FORD .1715 Reamer (27217150)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- Mastercut Tool Reamers