Shop All Chucking Reamers
Mastercut Tool
.1935x1x3/16x3 6FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-301
Zoro # G900581972
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1935
- LOC (Decimal) 1
- SHK (Decimal) 0.1875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-301
- Zoro # G900581972
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1935 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 3 |
OD (Metric) | 4.915 |
LOC (Metric) | 25.4 |
SHK (Metric) | 4.763 |
OAL (Metric) | 76.2 |
OD (Fractional) | .1935 |
LOC (Fractional) | 1 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 3 |
Description
.1935x1x3/16x3 6FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carpenter'S Divider 9" (92-9)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- WILLIAMS 3/8" Drive, 11/16" SAE Socket, 12 Points (BD-1222)
- DEWALT Guard (N040539)
- M.A. FORD 19/32 Reamer (27259380)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4 in. (501040-3SET)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- M.A. FORD .4998 Reamer 1/2 Dp1 (27249980)
- Mastercut Tool Chucking Reamers