Shop All Router Bits
Mastercut Tool
18x60x18x120 2FL Dwncut Spiral Chipbreaker Wrouter
Mfr # 909-110
Zoro # G900634265
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 2.362
- SHK (Decimal) 0.7087
- OAL (Decimal) 4.724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 909-110
- Zoro # G900634265
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 2.362 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 4.724 |
OD (Metric) | 18 |
LOC (Metric) | 60 |
SHK (Metric) | 18 |
OAL (Metric) | 120 |
OD (Fractional) | 18 |
LOC (Fractional) | 60 |
SHK (Fractional) | 18 |
OAL (Fractional) | 120 |
Description
18x60x18x120 2FL Dwncut Spiral Chipbreaker Wrouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- AVEN Tweezers, Pattern 302-Cf (18702)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-204)
- Mastercut Tool Routers & Accessories