Shop All High Performance Carbide End Mills
Mastercut Tool
18x56x18x150 5FL Square 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 557-020W-8
Zoro # G800614855
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 2.205
- SHK (Decimal) 0.7087
- OAL (Decimal) 5.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 557-020W-8
- Zoro # G800614855
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 2.205 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 5.906 |
OD (Metric) | 18 |
LOC (Metric) | 56 |
SHK (Metric) | 18 |
OAL (Metric) | 150 |
OD (Fractional) | 18 |
LOC (Fractional) | 56 |
SHK (Fractional) | 18 |
OAL (Fractional) | 150 |
Description
18x56x18x150 5FL Square 45 Helix Ultra HY5 with Flat, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/2"Compact Impact Wrench, Socket Set (2855P-22R,49-66-7016)
- WESTWARD 4 21/32 in Flat Nose Plier Dipped Handle (30PC01)
- SURTEK Long Nose Pliers 8 1000V (928V)
- MAKITA Compact Router, Brushless, Cordless, 40V (GTR01Z)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- Mastercut Tool End Mills