Shop All High Performance Carbide End Mills
Mastercut Tool
18x56x18x150 5FL 1.50mm Corner Radius 45° Helix HY5 W/Flat, PowerA
Mfr # 546-495W-1
Zoro # G800615548
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 2.205
- SHK (Decimal) 0.7087
- OAL (Decimal) 5.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 546-495W-1
- Zoro # G800615548
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 2.205 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 5.906 |
OD (Metric) | 18 |
LOC (Metric) | 56 |
SHK (Metric) | 18 |
OAL (Metric) | 150 |
OD (Fractional) | 18 |
LOC (Fractional) | 56 |
SHK (Fractional) | 18 |
OAL (Fractional) | 150 |
Description
18x56x18x150 5FL 1.50mm Corner Radius 45 Helix HY5 W/Flat, PowerA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- L.H. DOTTIE L.H. Dottie 12 Ton Hydraulic Punch Spacer (HPS1)
- PFERD 8" Round File - Smooth Cut (11069)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- Mastercut Tool End Mills