Shop All Center Drills
Mastercut Tool
1/8x5/16x2-1/8 90° #4 Combined Drill & Countersink, PowerA
Mfr # 600-210-1
Zoro # G200660353
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- End Face Drill Point
- System of Measurement Imperial
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-210-1
- Zoro # G200660353
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
End Face | Drill Point |
System of Measurement | Imperial |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.125 |
OD (Metric) | 3.175 |
LOC (Metric) | 3.175 |
SHK (Metric) | 7.938 |
OAL (Metric) | 53.975 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/8 |
Description
1/8x5/16x2-1/8 90 #4 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- AMERICAN PNEUMATIC TOOLS APT 133 Rivet Buster, Closed Nose, 8in. Stroke, in.Din. Handle (18768)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-1/2 in. L (300-001003)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- Mastercut Tool Center Drills