Shop All Center Drills
Mastercut Tool
1/8x5/16x2-1/8 90° #4 Combined Drill & Countersink
Mfr # 600-210
Zoro # G600660403
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 600-210
- Zoro # G600660403
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.125 |
OD (Metric) | 3.175 |
SHK (Metric) | 7.938 |
OAL (Metric) | 53.975 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/8 |
Description
1/8x5/16x2-1/8 90 #4 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Universal Joint SAE (45190)
- OLSON SAW Blade Band 44-7/8X1/2 (BM92241)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 12 Foot Reinforced H Aluminum Welded End Cap (22-513)
- POWERBUILT 8Pc 3/8" Drive Metric Zeon Hex Bit Socket Set (642575)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- LINK Ua1-U11S Type HSS Centerdrill (35-L2-214)
- KEO Drill/Countersink, #8, 3/4in dia., RH, HSS, (10810)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- LINK #5 Cobalt Rh Radius Centerdrill (10-CO-006)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills