Shop All Center Drills
Mastercut Tool
1/8x5/16x2-1/8 82° #4 Combined Drill & Countersink, PowerA
Mfr # 600-110-1
Zoro # G100660361
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-110-1
- Zoro # G100660361
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.125 |
OD (Metric) | 3.175 |
LOC (Metric) | 3.175 |
SHK (Metric) | 7.938 |
OAL (Metric) | 53.975 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/8 |
Description
1/8x5/16x2-1/8 82 #4 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes, UNC (174513)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink, Plain, 60 deg., #1, HSS (10121)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- Mastercut Tool Center Drills