Shop All Center Drills
Mastercut Tool
1/8x5/16x2-1/8 60° #4 Combined Drill & Countersink, PowerA
Mfr # 600-310-1
Zoro # G100659723
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-310-1
- Zoro # G100659723
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.3125 |
OD (Metric) | 3.175 |
OAL (Decimal) | 2.125 |
OD (Fractional) | 1/8 |
SHK (Metric) | 7.938 |
OAL (Metric) | 53.975 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/8 |
Description
1/8x5/16x2-1/8 60 #4 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1" Diamond Hole Saw (05579)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds A-Z, 26 Compartments (C23993)
- PORTER-CABLE 3.0 AMP 11-Piece Oscillating Multi-Tool Kit (PCE606K)
- HHIP Synthetics Coolant Tester - Refractometer 0-15% (8010-0019)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink, #7, OAL 6 In, 90 Deg. (27064)
- MICRO 100 Combo Drill/Countersink (QDC-00X)
- LINK #15 Se Cobalt Rh 60/120 Deg Coolant Thru Centerdrill (CO-CH-226)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- Mastercut Tool Center Drills