Shop All Center Drills
Mastercut Tool
1/8x5/16x2-1/8 60° #4 Combined Drill & Countersink
Mfr # 600-310
Zoro # G900659725
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-310
- Zoro # G900659725
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.125 |
OD (Metric) | 3.175 |
SHK (Metric) | 7.938 |
OAL (Metric) | 53.975 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/8 |
Description
1/8x5/16x2-1/8 60 #4 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Remote Control For Dust Collector (708636C)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- KRAFT TOOL Masons Line Stretcher, Adj, 4 to 12 in, Pr (BL147)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- GARANT HSS-E Center Drill Set in a Case, 10 Pieces (111055 10)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- Mastercut Tool Center Drills