Shop All Spotting Drills
Mastercut Tool
1/8x3/8x1/8x2 90° NC Spotting Drill
Mfr # 600-402
Zoro # G800659788
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-402
- Zoro # G800659788
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 90° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 9.525 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x3/8x1/8x2 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- SUPERCUT 136-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (726083)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2330BG-200)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills