Shop All Spotting Drills
Mastercut Tool
1/8x3/8x1/8x2 142° NC Spotting Drill
Mfr # 600-602
Zoro # G300659424
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-602
- Zoro # G300659424
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 3 |
OD (Metric) | 3.175 |
LOC (Metric) | 9.525 |
SHK (Metric) | 3.175 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x3/8x1/8x2 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- PROTO 1/4 in, 3/8 in Drive Socket Set SAE 22 Pieces 3/16 in to 3/8 in , Chrome (J47122S)
- GREY PNEUMATIC 3/4" Drive, 12mm, 14mm, 17mm, 19mm, 22mm, 24mm Metric Socket, 6 Points (8196MH)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- MELIN TOOL CO Carbide Nc Spot Drill, 90 deg., 10mmx25mm (HDRNC-10MM-90)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- M.A. FORD Carbide Nc Spotting Drill 120°, 3/8 (40337500)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills