Shop All High Performance Carbide End Mills
Mastercut Tool
18x36x18x100 5FL Ball Multi-Helix Ultra V5 with Flat, PowerNR
Mfr # 553-220W-8
Zoro # G800613568
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 1.417
- SHK (Decimal) 0.7087
- OAL (Decimal) 3.937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 553-220W-8
- Zoro # G800613568
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 1.417 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 3.937 |
OD (Metric) | 18 |
LOC (Metric) | 36 |
SHK (Metric) | 18 |
OAL (Metric) | 100 |
OD (Fractional) | 18 |
LOC (Fractional) | 36 |
SHK (Fractional) | 18 |
OAL (Fractional) | 100 |
Description
18x36x18x100 5FL Ball Multi-Helix Ultra V5 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT252B)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- Mastercut Tool High Performance Carbide End Mills