Shop All High Performance Carbide End Mills
Mastercut Tool
18x35x18x90 3FL Square 55° High Helix Alumazip, PowerC
Mfr # 530-020-3
Zoro # G800611397
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.7087
- LOC (Decimal) 1.378
- SHK (Decimal) 0.7087
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 530-020-3
- Zoro # G800611397
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.7087 |
LOC (Decimal) | 1.378 |
SHK (Decimal) | 0.7087 |
OAL (Decimal) | 3.543 |
OD (Metric) | 18 |
LOC (Metric) | 35 |
SHK (Metric) | 18 |
OAL (Metric) | 90 |
OD (Fractional) | 18 |
LOC (Fractional) | 35 |
SHK (Fractional) | 18 |
OAL (Fractional) | 90 |
Description
18x35x18x90 3FL Square 55 High Helix Alumazip, PowerC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Tip Thread Set M1-M6 6Pcs/Set (126-800)
- KD TOOLS SAE Master Combo Set, 13 pcs. (EHT9312)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- KRAFT TOOL Co. CF193 6 in. x 5 in. Curb Tool with 2 in. Radius and Wood Handle, 2PK (CF193-2)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- Mastercut Tool High Performance Carbide End Mills