Shop All Carbide End Mills
Mastercut Tool
1/8x3/4x1/8x2 2FL Square Long Endmill
Mfr # 204-204
Zoro # G300609795
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 204-204
- Zoro # G300609795
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 19.05 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x3/4x1/8x2 2FL Square Long Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- WESTWARD Combination Wrench, 6mm, Metric, Satin (54RZ11)
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 5-1/2inL x 3-5/16inW x 2-3/4inH Yellow (ND-C-Yellow)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 3/32x1/4x1/8x2 4FL Square Double End Endmill (201-308)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 4 FLT (SEM-312-04)
- Mastercut Tool End Mills