Shop All Carbide Burs
Mastercut Tool
1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT
Mfr # 22000-2
Zoro # G100581703
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Diemill
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.125
- End Face Piloted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 22000-2
- Zoro # G100581703
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Diemill |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
End Face | Piloted |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 3 |
OD (Metric) | 3.175 |
LOC (Metric) | 25.4 |
SHK (Metric) | 3.175 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 3 |
Description
1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 3in, Blaze (77696090163)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- MASTERCUT TOOL 1/8 Dblcut Piloted Diemill (22000)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- Mastercut Tool Carbide Burs