Shop All High Performance Carbide End Mills
Mastercut Tool
1/8x1x1/8x3 2FL .030 Corner Radius Aluminum Xtreme Chipbreaker Endmill
Mfr # 418-423
Zoro # G800601480
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 1
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 418-423
- Zoro # G800601480
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 3 |
OD (Metric) | 3.175 |
LOC (Metric) | 25.4 |
SHK (Metric) | 3.175 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 3 |
Description
1/8x1x1/8x3 2FL .030 Corner Radius Aluminum Xtreme Chipbreaker Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-1/2" (80854)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- YG-1 TOOL CO TiAlN Carbide Dream Drill, 5.5 x 82 Point (DH408055)
- DEWALT 1-1/4" x 24" x 29" High Impact 4 Cutter SDS Max (DW5855)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- Mastercut Tool High Performance Carbide End Mills