Shop All Chamfer Cutters
Mastercut Tool
1/8x1/8x2 4FL 90° Staggered Tooth Chamfering Tool, PowerA
Mfr # 681-202-1
Zoro # G000579176
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
- OD (Metric) 3.175
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-202-1
- Zoro # G000579176
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.125 |
OD (Metric) | 3.175 |
OAL (Decimal) | 2 |
OD (Fractional) | 1/8 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x1/8x2 4FL 90 Staggered Tooth Chamfering Tool, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Drilling Machine, 3/4" and 1" CTS (8200)
- SURTEK Hammer Drill Bit 1/4 x 4" straight shank (119156)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- CTA MANUFACTURING E-Z Chamfer (3838)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Mastercut Tool Chamfer Cutters