Shop All Chamfer Cutters
Mastercut Tool
1/8x1/8x2 4FL 82° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 681-102-4
Zoro # G900578934
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
- OAL (Decimal) 2
- OD (Metric) 3.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-102-4
- Zoro # G900578934
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x1/8x2 4FL 82 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T55 52mm 3/8 Sq. Drive (13134T.52-T55)
- KO-KEN Wheel Nut Adaptor Socket 21mm Extra Thin walled 55mm Color coded Protector 21 Hex Drive (280PM-21)
- ACDELCO G12 12V Cordless 3/8" Chuck 2-Speed Drill Driver, 2-Battery Kit (ARD12119P)
- MILWAUKEE TOOL Main Filter (49-90-1953)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- Mastercut Tool Milling Cutters