Shop All Chamfer Cutters
Mastercut Tool
1/8x1/8x2 4FL 60° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 681-002-4
Zoro # G000578711
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
- OD (Metric) 3.175
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-002-4
- Zoro # G000578711
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.125 |
OD (Metric) | 3.175 |
OAL (Decimal) | 2 |
OD (Fractional) | 1/8 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x1/8x2 4FL 60 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- INGERSOLL-RAND 2in MEDIUM ROLOC 1/4in MANDREL (IR02A-MEDPD)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- KRAFT TOOL Round End Blue Steel Fresno Trowel B, 60 (CC835B-01)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Mastercut Tool Milling Cutters